Parker Hannifin
3.5 - 5 Tons R-410A Thermal Expansion Valve
Part #PHCAE5ZX200ODF | Item #3515620 | Manufacturer Part #040772-01
$96.97
EACH
Tonnage:
3.5 - 5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 1758
How to get it:
Product Details
- Designed for A/C and H/P systems, air or water source
- Externally equalized with factory set or field adjustable superheat
- Refrigerant type: 3.5-5T R410A TXV Kit
Specifications
End Connection 1: Female Sweat
End Connection 2: Female Sweat
End Connections: Female Sweat
Inlet Outlet: 3/8 in inlet/ 5/8 in outlet
Refrigerant: R-410A
Tonnage: 3.5 - 5 Tons
Valve Type: Thermal Expansion Valve