DESCRIPTION

Parker Hannifin 5/8 in. SWT Bi-flow H/P Drier

PBF165S

Fitting Sizes:

5/8 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Steel

Starting at
$56.27
EACH
  • QUANTITY