DESCRIPTION

Parker Hannifin 5/8 in. SWT Liquid Line Drier

P165S

Length:

6-31/100 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Length
6-31/100 in
Material
Steel

Starting at
$32.48
EACH
  • QUANTITY