DESCRIPTION

Parker Hannifin 5/8 in. SWT Liquid Line Drier

P305S

Length:

9-6/25 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Length
9-6/25 in
Material
Steel

Starting at
$47.41
EACH
  • QUANTITY