3/8 in. x 500 ft. Plastic Tubing in Natural
3/8 in. x 500 ft. Plastic Tubing in Natural
Package Quantity Info:
FT: 1 RL: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1248
- Application:
- Chemicals, Compressed Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3/8 in
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 125 psi