5/16 x 1/4 in. Compression x MNPT Brass Connector

You last purchased this on
 
Parker Hannifin

5/16 x 1/4 in. Compression x MNPT Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

5/16 x 1/4 in. Compression x MNPT Brass Connector

  • Fast #
  • Part #P68C54
  • Item #6356234
  • Manufacturer Part #68C-5-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Compressors, Engines, Machinery, Pumps, Water Purification, Copper, Aluminum, Thermoplastic Tubing
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
MNPT
End Connections:
Compression x MNPT
Fitting Size 1:
5/16 in
Fitting Size 2:
1/4 in
Fitting Sizes:
5/16 in x 1/4 in
Fitting Type:
Reducing
Length:
1-33/100 in
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF Certified:
No
Pressure - High:
300