DESCRIPTION

  • Connection size: 3/8" ODF
  • Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
  • Designed for heat pump or reverse cycle situations
  • Internal check valves incorporated within the drier

Parker Hannifin 6-3/4 in. Bi-Flow Filter Drier

PSSBF163S

Fitting Sizes:

SPECIFICATIONS

End Connection 1
ODF, Solder
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
6-3/4 in
Material
Copper
Size
16 cu in

Starting at
Call for Pricing
  • QUANTITY