1/2 in. MNPT Brass Connector
6605 Series 1/2 in. MNPT Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM B-241
- Clean Bagged:
- No
- Collection:
- 6605 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 9002
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- Temperature Range:
- -4 to 140 Deg F
- UL Listed:
- UL 94HB/UL 94V-2