DESCRIPTION

  • Solid copper connections
  • U-tube design for maximum flow of refrigerant and minimum oil entrapment

Parker Hannifin 7/8 in. Suction Line Accumulator

PVPA5897SRD

Length:

9-63/100 in

SPECIFICATIONS

End Connection 1
Copper
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Length
9-63/100 in
Material
Steel

Starting at
$74.06
EACH
  • QUANTITY