DESCRIPTION

  • 500 hours salt spray protection
  • Designed for system clean up
  • High acid capacity
  • Low pressure drop - exceptionally high flow rates
  • Molded porous core

Parker Hannifin 7/8 in. SWT Suction Line Drier

PSLD277SVHH

Length:

6-97/100 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Length
6-97/100 in
Material
Steel

Starting at
$84.71
EACH
  • QUANTITY