DESCRIPTION

  • Corrosion resistant
  • Exceptional compatibility with all oils and refrigerants
  • High moisture and acid capacity
  • Maximum filtration capacity

Parker Hannifin 8 in. Open Diameter Liquid Line Drier

PSS083S

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/8 in
Material
Steel
Size
3/8 in