1/4 x 1/4 in. OD Brass and Stainless Steel Bulkhead Union
A-lok® 1/4 x 1/4 in. OD Brass and Stainless Steel Bulkhead Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- A-lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-27/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No