5 - 8 Ton R-410A Thermal Expansion Valve
C Series 5 - 8 Ton R-410A Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- C Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Inlet Outlet:
- 5/8 in inlet/ 7/8 in outlet
- Pressure - Maximum:
- 700 psi
- Refrigerant:
- R-410A
- Tonnage:
- 5 - 8 Ton
- Valve Type:
- Thermal Expansion Valve