DESCRIPTION

Parker Hannifin ZoomLock Copper 90 Degree Elbow

P77060

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
ZoomLock
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Copper
NSF Certified
No
UL Listed
No