This product requires certification to purchase.

10 x 10 x 1 in. MERV 8 Pleated Air Filter

Parker Hannifin

Hi-E 40® 10 x 10 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5266883811
  • Item #10271872
  • Manufacturer Part #5266883811
4.3 out of 5 Customer Rating
Brand image
Parker Hannifin

Hi-E 40® 10 x 10 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5266883811
  • Item #10271872
  • Manufacturer Part #5266883811
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Mechanical efficiency: MERV 8
  • Nominal thickness (in.): 1, 2, 4, 6
  • Maximum operating temperatures: 225°F (107°C)
  • Material of construction: Heavy-duty, moisture-resistant beverage board frame
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
10 in
Size
10 in x 10 in x 1 in
Width
10 in
Characteristics & Features
Collection
Hi-E 40®
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter