This product requires certification to purchase.

9 x 17 x 2 in. MERV 8 Air Filter

Parker Hannifin

Hi-E 40® 9 x 17 x 2 in. MERV 8 Air Filter

  • Fast #
  • Part #P5256927460
  • Item #10271861
  • Manufacturer Part #5256927460
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Hi-E 40® 9 x 17 x 2 in. MERV 8 Air Filter

  • Fast #
  • Part #P5256927460
  • Item #10271861
  • Manufacturer Part #5256927460
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Resistant to moisture and microbial growth
  • Extremely low pressure drop and high dust-holding capacity
  • Pleats hold together even when wet, preventing delaminating, excessive buckling, collapsing, racking, warping, and bending
  • Available in a wide range of air flow rates and sizes to meet the unique requirements of customers' systems
  • Low initial resistance contributes to energy savings
  • Performs to MERV 8 mechanical efficiency before and after filter conditioning
  • Nominal thickness (in.): 1, 2, 4, 6
  • Maximum operating temperatures: 225°F (107°C)
  • Material of construction: Heavy-duty, moisture-resistant beverage board frame
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
17 in
Size
9 in x 17 in x 2 in
Width
9 in
Characteristics & Features
Collection
Hi-E 40®
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
UL 900