This product requires certification to purchase.

10 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

Key Pleat™ 10 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5273071144
  • Item #8432070
  • Manufacturer Part #5273071144
3.1 out of 5 Customer Rating
Brand image
Parker Hannifin

Key Pleat™ 10 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5273071144
  • Item #8432070
  • Manufacturer Part #5273071144
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 8, MERV-A 8-A
  • Nominal thickness (in.): 1, 2, 4
  • Maximum operating temperatures: 150°F (65°C)
  • Material of construction: Moisture-resistant beverage board frame
  • Classified per UL 900 for flammability only
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
24 in
Size
10 in x 24 in x 2 in
Width
10 in
Characteristics & Features
Collection
Key Pleat™
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter