This product requires certification to purchase.

Pleated Air Filter

Parker Hannifin

Key Pleat® Pleated Air Filter

  • Fast #
  • Part #P5093239415
  • Item #10271859
  • Manufacturer Part #5093239415
3.8 out of 5 Customer Rating
Brand image
Parker Hannifin

Key Pleat® Pleated Air Filter

  • Fast #
  • Part #P5093239415
  • Item #10271859
  • Manufacturer Part #5093239415
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Residential
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-3/4 in
Height
24-1/8 in
Size
24-7/8 in x 6 in
Characteristics & Features
Collection
Key Pleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
11
Electrical & Operational Information
Maximum Temperature
475
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
Yes