DESCRIPTION

Parker Hannifin Liquid Line Filter Drier

P083

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Flared
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
6 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY