DESCRIPTION

Parker Hannifin Liquid Line Filter Drier

P2SS3S

Tonnage:

2 Tons

SPECIFICATIONS

End Connection 1
OD Flare
Fitting Size 1
3/8 in
Length
2-91/100 in
Size
3/8 in
Tonnage
2 Tons

Starting at
$9.03
EACH
  • QUANTITY