DESCRIPTION

  • Compatible with mineral oil, alkybenzene and POE lubricants
  • Connection: 3/8" ODF
  • High moisture and filtration capacity

Parker Hannifin Liquid Line Filter Drier

P3SS3S

Tonnage:

3 Tons

SPECIFICATIONS

End Connection 1
OD Flare
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
3-19/50 in
Tonnage
3 Tons

Starting at
$10.48
EACH
  • QUANTITY