DESCRIPTION

  • Access port for checking system pressure drop
  • Desiccant blend suited for acid and moisture removal

Parker Hannifin Open Diameter Steel Suction Line Drier

PSLD16V

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
ODF
Fitting Size 1
3/4 in
Length
6.37 in
Material
Steel
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday