3/8 in 4-13/100 in. Liquid Line Filter Drier

This product has been replaced by

Parker Hannifin 3-19/50 in. Liquid Line Filter Drier
Parker Hannifin 3/8 LIQ LINE DRIER 1 - 3 TON AC
Manufacturer Part #407401
You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 in 4-13/100 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin 3-19/50 in. Liquid Line Filter Drier
Parker Hannifin 3/8 LIQ LINE DRIER 1 - 3 TON AC
Manufacturer Part #407401
Parker Hannifin

Sahara Series™ 3/8 in 4-13/100 in. Liquid Line Filter Drier

  • Fast #
  • Part #PSS083S
  • Item #1792660
  • Manufacturer Part #450106-001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum filtration capacity
  • Exceptional compatibility with all oils and refrigerants
  • High moisture and acid capacity
  • Corrosion resistant
  • Requires Certification

Specifications

Brand Model Compatibility:
R-22, R-134A, R-407C, R-410A refrigerants
Collection:
Sahara Series™
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
4-13/100 in
Material:
Steel, Copper