DESCRIPTION

Parker Hannifin Solenoid Valve

PGP10A

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
FPT
Material
Brass, Rubber, Stainless Steel
Material Type
Buna-N
Maximum Pressure
150 psi
Valve Size
1 in

Starting at
$274.02
EACH
  • QUANTITY