• Cart

DESCRIPTION

Parker Hannifin Stainless Steel Tubing

P919

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Stainless Steel
Material Type
304L
Maximum Pressure
2500 psi
Pipe Tubing Size
5/16 in