DESCRIPTION
- Solid copper connections
- U-tube design for maximum flow of refrigerant and minimum oil entrapment
Parker Hannifin Suction Line ACCUM
PPA40659C
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Copper
- Fitting Size 1
- 5/8 in
- Fitting Sizes
- 5/8 in
- Length
- 9-31/50 in
- Material
- Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday