• Cart

DESCRIPTION

Parker Hannifin Synthetic Rubber and Fiber Multi-Purpose Hose in Blue

P801BLU

Fitting Sizes:

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Fiber, Synthetic Rubber
Maximum Pressure
350 psi
Maximum Temperature
185

Starting at
Call for Pricing
  • QUANTITY