Transair® 2-1/2 in. OD Tube Aluminum Union

Part #P660600  |  Manufacturer Part #6606 63 00

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 7/8 in

    Part #P66062500 | Item #7590201 | Mfr. Part #6606 25 00

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #P66065000 | Item #7590147 | Mfr. Part #6606 50 00

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P66066300 | Item #7590211 | Mfr. Part #6606 63 00

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B31.1, ASME B31.9]

Clean Bagged: No

Collection: Transair®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Aluminum

Maximum Pressure: 232 psi

Type: P66066300