DESCRIPTION

Parker Hannifin Tube x MPT Stainless Steel 90 Degree Elbow

PCBZSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Size
1/2 in x 1/2 in