DESCRIPTION

Parker Hannifin Tube x Tube Stainless Steel Union

PHBZSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Stainless Steel