1/4 in. FNPT Bronze Inline Needle Valve
V-Series 1/4 in. FNPT Bronze Inline Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- V-Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Maximum Temperature:
- 450
- Media:
- Gas
- Minimum Temperature:
- -45
- Pressure - Maximum:
- 3000 psig
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve