3/8 in. OD ACR Copper Press Cap
ZoomLock® 3/8 in. OD ACR Copper Press Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-280, ASTM B-88
- Application:
- Air Conditioning, Heat Pump, Refrigeration
- Clean Bagged:
- Yes
- Collection:
- ZoomLock®
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- Material Type:
- HNBR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 700
- UL Listed:
- UL 109