21-26 3/4 in. Stainless Steel Manhole Insert

You last purchased this on
 
Parson Environmental Product

21-26 3/4 in. Stainless Steel Manhole Insert

This product requires certification to purchase.
You last purchased this on
 
Parson Environmental Product

21-26 3/4 in. Stainless Steel Manhole Insert

  • Fast #
  • Part #P90001
  • Item #4936233
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces treatment plant costs
  • Extremely durable
  • Reduces inflow
  • Each insert includes a gasket made of closed cell neoprene and is attached with a pressure sensitive adhesive
  • The manhole inserts include 2 valves, one for venting of gas and one for release of water at a rate of not more then 5 gallons per 24 hour period
  • Each insert is equipped with a heavy-duty polypropylene strap for ease of removal and installation
  • Operating, utility and maintenance costs for plant equipment and pumps are minimized, due to reduced flow during heavy rainfall
  • These manhole inserts are manufactured from 18 gauge, 304 stainless steel
  • SS Manhole insert 27"-35"
  • Requires Certification

Specifications

Diameter - Inside 1:
26-3/4 in
Material:
Stainless Steel, Plastic, Rubber
Material Type:
304 SS, Polypropylene, Neoprene
Product Type:
Manhole Inserts