10 in. Dia. 0-5 Chart Paper 100/BX

You last purchased this on
 
Partlow

10 in. Dia. 0-5 Chart Paper 100/BX

This product requires certification to purchase.
You last purchased this on
 
Partlow

10 in. Dia. 0-5 Chart Paper 100/BX

  • Fast #
  • Part #P31092771
  • Item #4936613
  • Manufacturer Part #31092771
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resolution: 24 hour
  • Range: 0-5.0
  • Partlow equivalent chart: PW 00214728
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable
  • Package size: 100
  • Size: 10" diameter
  • Requires Certification

Specifications

Diameter:
10 in
FM Approved:
No
Package Quantity:
Pack of 100
Product Type:
Chart Paper
UL Listed:
No