9 in. 24-Hour Replacement Chart Paper
9 in. 24-Hour Replacement Chart Paper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 9"
- Resolution: 24 hr
- Partlow chart equivalent: PW00214714
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Quantity: 100
- Range: 0-10
Specifications
- Brand Model Compatibility:
- Partlow MRC5000 Chart Recorder
- Diameter:
- 10 in
- FM Approved:
- No
- UL Listed:
- No