Partners Brand

13 x 14 in. 1 mil Poly Flat Bag in Clear

Part #APB2375  |  Manufacturer Part #PB2375

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear flat bag LD
  • 1 Mil
  • Dimensions: 13 x 14

Specifications

Application: [Moisture Proofing, Dirt, Dusting]

Color Finish: Clear

Length: 14 in

Material: Plastic

Material Type: Poly

Product Type: Bag

Thickness: 1 mil

UL Listed: No

Width: 13 in