DESCRIPTION

Pasco 1-1/2 in. IPS Steel Wafer Ductile Sure Grip Flange

P1238

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IsAcceptableImage
Material
Steel
Size
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY