DESCRIPTION

Pasco 1-1/4 in. Brass Slip-Joint Nut Chrome

P1337C

Inside Diameter:

SPECIFICATIONS

Color Finish
Chrome
Inside Diameter
1-1/2 in
Length
1-1/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY