1-1/2 in. Test Plug

Part #P4803  |  Item #1203709  |  Manufacturer Part #4803

$3.67 EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No