Pasco

1-1/2 in. Tubular x MPT Rough Brass Waste Connector

Part #P1944  |  Manufacturer Part #1944

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

Clean Bagged: No

End Connection 1: Tubular

End Connection 2: MPT

End Connections: Tubular x MPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No

Trap Primer Connection: No

UL Listed: No