1-1/4 in. Fitting Brush

Part #P5119  |  Item #7217545  |  Manufacturer Part #5119

$4.93 EACH

Outside Diameter:

1-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brush Type: Fitting Brush

Diameter: 1-1/4 in

Material: Carbon Steel

Outside Diameter: 1-1/4 in

Tool Type: Fitting Brush