DESCRIPTION

Pasco 1/2 in. Front Diverter Wall Spout

P1128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-5/8 in
Spout Type
Diverter

Starting at
Call for Pricing
  • QUANTITY