DESCRIPTION

Pasco 1/2 x 1/2 in. Brass Lavatory Coupling Nut

P1335C

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass

Starting at
Call for Pricing
  • QUANTITY