DESCRIPTION

Pasco 1/4 in. ABS Closet Flange Extension

P1018

Material:

SPECIFICATIONS

End Connection 1
Flanged
Fits Pipe Size
1/4 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY