DESCRIPTION

Pasco 1/4 X 2-1/4 in. Brass Closet Bolt Set with Hex Speed Nuts and Washers

PAS28

Material:

SPECIFICATIONS

Length
2-1/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY