DESCRIPTION

Pasco 1/4 x 2-1/4 in. Closet Bolt

P110

Material:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
2-1/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY