DESCRIPTION

Pasco 1/4 x 3-1/2 in. Closet Bolt Nut and Washers Set

P94

Material:

SPECIFICATIONS

Fitting Size 1
1/4 in
Length
3-1/2 in
Material
Brass
Size
1/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY