DESCRIPTION

Pasco 1 in. CTS Sure Grip Flange

P1241

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Steel
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY