DESCRIPTION

Pasco 1 x 3/4 in. Urinal Spud

P961

Material:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY