DESCRIPTION

  • Size #12

Pasco 12 in. Brass Phillips Wood Screw

PAS1503P

Length:

SPECIFICATIONS

Length
1-1/2 in
Material
Brass
Screw Head
Flat Head Phillips

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS